O-Cedar Commercial MaxiScrub Steel Roller Mop Refill - 96259 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
10'' polyester sponge is absorbent, durable, and always soft. Sponge is equipped with built-in scrubber to remove stubborn dirt.
PRICE
$186.00 Sold in packages of 12 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Size | 10 |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Color | Orange |
| Manufacturers Part Number | 96259 |
| Brand | O-Cedar Commercial |