Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251409

MPN #: 1676

Libman Commercial Rinse N' Wring™ Microfiber Mop System Refill, 5" x 13", Green - Pkg Qty 6

Product Description
The Libman Rinse 'n Wring™ Microfiber Refill is the perfect addition to your Rinse 'n Wring Mopping System. Keep your floors, walls, and windows in peak condition by adding additional refills to keep existing ones fresh. The pads are machine washable for continuous use. The microfiber is soft enough for delicate surfaces and durable enough for hardwood floors, vinyl, tile, and more. Compatible only with the Libman Rinse 'n Wring (#1516).

Features:
  • Includes 6 machine-washable microfiber mop heads
  • 13" x 5" microfiber mop heads


PRICE
$49.20  Sold in packages of 6 / $8.20 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth5 in
Size13 x 5

Product Details

TypeRefill
MaterialMicrofiber
Package Quantity6
ColorGreen
Manufacturers Part Number1676
For Use With#1516
BrandLibman Commercial