Reliable Floor Mop for Tandem Pro 2000CV - Tandem Pro 2000CVSSXMOP
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic steam release button to dispense continuous high volume steam. Deep clean and sanitize surfaces like vinyl, ceramic tile, sealed hardwood, laminate and more.
PRICE
$715.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 5 in |
| Height | 54 in |
| Weight | 5 lbs |
| Cord Length | 17-1/5' |
Product Details
| Type | Floor Mop |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | Tandem Pro 2000CVSSXMOP |
| For Use With | Tandem Pro 2000CV |
| Brand | Reliable |