Spira SPA-C002SS Stainless Steel Curved Post Cap for SPA-P001 Posts
Write a Review
|
Questions & Answers (0)
Product Description
Spira curved brushed 316 Stainless steel cap provides a nice finished look to the mail box and post installation. Designed to work with the SPA-P001 posts.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 7 in |
| Height | 2 in |
| Weight | 1 lbs |
| Mailbox Dimensions (W x D x H) | 7 x 7 x 2 |
Product Details
| Assembly Required | No |
| Color | Silver |
| Accessory Type | Post Cap |
| Style | Post Cap |
| Mounting Location | Surface Mounted |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SPA-C002SS |
| Brand | Spira |
Warranty
| Warranty | 1 yr |