- Used for flemish eye wire rope splicing
- Designed for low temperature toughness
- Resists cracking when swaged (equals or exceeds stainless steel sleeves)
- Special processed low carbon steel
- Can be stamped after swaging for identification purposes (view product specifications for full details)
- Recommended for use with 6x19 or 6x37, IPS, XIP or XXIP, RRL, FC or IWRC wire rope
Crosby S-505 Sleeve Swage 1-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 2.78 in |
| Weight | 4 lbs |
| Material Diameter - Chain Size | 1-1/4 |
| Chain Size | 1-1/4 in |
| Inner Width | 2-3/16 mm |
Product Details
| Material | Carbon |
| Description | Sleeve Swage |
| Manufacturers Part Number | 1041287 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |