- Suitable for use with both Grade 80 and Grade 100 chain
- Individually proof-tested at 2-1/2 times Working Load Limit with certification
- Locking system that provides for simple assembly and disassembly...no special tools needed
- 25% stronger than Grade 80
- Meets ASTM A-952-96 standards for Grade 100 chain fittings
- Forged alloy steel, Quenched and Tempered
- Fatigue rated
Crosby A-1337 G100 Chain Connecting Link, Lok-A-Loy 1/4", 4300 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 in |
| Width | 1.9 in |
| Height | 0.57 in |
| Weight | 0.3 lbs |
| Material Diameter - Chain Size | 1/4 |
| Working Load Weight Limit | 4,300 lbs |
| Inner Width | 11/16 mm |
Product Details
| Material | Alloy |
| Color | Gray |
| Manufacturers Part Number | 1015104 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |