Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crosby

Model # :WRB3055050

MPN #: 1032055

Crosby HG-227 Galvanized Turnbuckle Jaw/Eye 3/4" X 6", 5200 LBS WLL

Product Description
  • Meets the performance requirements of Federal Specifications FF-T-791b, Type 1, Form 1, Class 8, and ASTM F-1145, except for those provisions required of the contractor
  • End fittings are Quenched and Tempered or Normalized, bodies heat treated by normalizing
  • Hot-dip galvanized steel
  • Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye--for turnbuckle sizes 1/4" through 2-1/2", a shackle one size smaller can be reeved through eye
  • Forged jaw ends are fitted with bolts and nuts on size 1/4" - 5/8", and pins and cotter on sizes 3/4" through 2-3/4"
  • Modified UNJ thread on end fittings for improved fatigue properties, body has UNC threads
  • TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY
  • Lock nuts available


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/16 yd
Weight Capacity5200 lbs
Weight5 lbs
Thread Size3/4 in
Lifting Height Take Up6"
Inner Width1 mm

Product Details

ColorSilver
StyleJaw & Eye Turnbuckle
MaterialForged Steel
Package Quantity1
Manufacturers Part Number1032055
BrandCrosby

Warranty

Warranty1 yr