SpillTech A-BLACKBAG Duffle Bag, Black, 18"L X 11"W X 11"H
Write a Review
|
Questions & Answers (0)
Product Description
Fill this sturdy polyester Duffle Bag with sorbents for on-the-go spill security. Compact polyester Duffle Bag in grime-hiding black color stores sorbent products (not included) for easy access during a spill emergency. Saves time and facilitates quicker response. Large soft-sided duffel bag offers grab-and-go convenience and is ideal for use in fleet vehicles. Zipper provides secure closure to protect sorbents from dirt and damage. "Spill Kit" printed on top flap.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 2 lbs |
Product Details
| Type | Kit |
| Color | Black |
| Shelf Life | 1 |
| Container Material | Polyester |
| Material | Polyester |
| Description | Black Duffle Bag |
| Manufacturers Part Number | A-BLACKBAG |
| Container Type | Bag |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |