UltraTech 8334 Ultra-Containment Berm®, Ground Tarp, 19' x 70', Black 18 oz. PVC
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Tech® 8334 Containment Berm Ground Tarp, 19' x 70', PVC
Ground Tarps go underneath the Containment Berm and are typically 1 to 4 feet larger than the Berm itself. They are made from an 18.5 oz/sq. yd. polyester blended PVC. By placing the Ground Tarp down before you deploy your Ultra-Containment Berm, you can prevent punctures, tears and rips from rocks or debris that may be underneath the Berm's floor.
Made in the USA.
Ground Tarps go underneath the Containment Berm and are typically 1 to 4 feet larger than the Berm itself. They are made from an 18.5 oz/sq. yd. polyester blended PVC. By placing the Ground Tarp down before you deploy your Ultra-Containment Berm, you can prevent punctures, tears and rips from rocks or debris that may be underneath the Berm's floor.
Made in the USA.
PRICE
$2,049.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 |
| Width | 19 |
| Weight | 167 lbs |
| Folded Height | 28 in |
| Folded Width | 20 in |
| Thickness | 20 mil |
| Folded Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| For Use With | For all 15' x 66' Containment Berms |
| Country of Origin | UNITED STATES |
| Package Quantity | 1 |
| Manufacturers Part Number | 8334 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |