Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :T9FB996550

MPN #: AF-3072-BK

Little Giant® "A" Frame Sheet & Panel Truck AF-3072-BK, 30x72 2000 Lb.

Product Description
Little Giant® "A" Frame Sheet & Panel Truck, 4 Swivel Casters, 30x72, 2000 Lbs., w/Wheel Brakes

"A" Frame Sheet & Panel Truck, 2000 lbs. Capacity - Panels can be loaded on both sides, with room between the uprights to transport additional materials.12 gauge deck has a 1-1/2" retaining lip on each side. Frame is 48" above deck with uprights 12" apart at base. 6" phenolic casters, 2 swivel and 2 rigid, or 4 swivel for maneuverability.

PRICE
$1,145.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1145.00
Buy 6 units - 11 units
1089.00Save $56.00 (5%)
Buy 12+ units
1049.00Save $96.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height57-1/8 in
Weight Capacity2000 lbs
Weight168 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in
Usable Space on Each Side Of "A"12 in

Product Details

Assembly RequiredNo
Type"A" Frame Sheet & Panel Truck
ColorGray
Wheel TypePhenolic Swivel, 2 with Brakes
FinishPowder Coated
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberAF-3072-BK
BrandLittle Giant

Warranty

Warranty1 yr