Little Giant® Panel Truck Upright 004-0223 for 72"L Decks
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Panel Truck Upright for 72" L Decks
Additional Uprights for added storage
Additional Uprights for added storage
PRICE
$225.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1-1/2 in |
| Height | 28 in |
| Weight | 21 lbs |
Product Details
| Assembly Required | No |
| Type | Additional 27" H Upright for 72" L Deck |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 004-0223 |
| Brand | Little Giant |