Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128622

MPN #: APT-3072-6PYBK

Little Giant® Adjustable Sheet & Panel Truck, 3600 lb. Capacity, 72"L x 30"W

Product Description
Ideal for large or small quantities of plywood, drywall, or other sheet material. Also great for rolled goods, office partition panels, folding tables or use as a standard platform truck.

Features:
  • 3600 lbs. Capacity
  • 6" non-marking polyurethane wheels
  • Two uprights extending 27" above deck
  • Uprights can be placed in four positions
  • 2 rigid, and 2 swivel casters
  • Overall height: 36"


PRICE
$1,275.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height36 in
Weight Capacity3600 lbs
Weight170 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in

Product Details

Assembly RequiredNo
TypePanel Truck
ColorGray
Caster Type2 Rigid, 2 Swivel
Wheel TypePolyurethane
MaterialSteel
Package Quantity1
Manufacturers Part NumberAPT-3072-6PYBK
BrandLittle Giant