Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Little Giant

Model # :WBB3785704

MPN #: SBR-1839

Little Giant® Adjustable Bar & Pipe Storage Rack, 2000 lb. Capacity, 38-1/4"W x 18"D x 59-1/4"H

Product Description
Store all your bar stock, tubing, and other long, bulky materials on this single sided adjustable bar stock rack.

Features:
  • Comes standard with 4 pairs (8 total) round tubing arm attachments
  • Arms are adjustable on 3-1/2"increments
  • Arm attachments are 1-1/4"OD with 8"inside length and perfect for carrying tubing and bar stock.
  • 5/8" lag holes for mounting to floor


PRICE
$629.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/4 in
Depth18 in
Height59-1/4 in
Weight Capacity2000 lbs
Weight65 lbs

Product Details

Assembly RequiredNo
Number of Bays4
MaterialSteel
ColorGray
Manufacturers Part NumberSBR-1839
BrandLittle Giant