Heavy Duty 14 gauge steel conscruction. 9 storage levels per side. 1-1/2" Angle iron arms provide 9-1/2" of storage space on each side of frame. Easy assembly with included hardware. 2,600 lbs. overall capacity, evenly distributed. Use in pairs for ideal storage and access of long parts. Gray powder coat finish.
Durham Mfg.® Horizontal Storage Rack 9 Levels 2600 Lb Capacity
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 85 in |
| Weight Capacity | 2600 lbs |
| Weight | 64 lbs |
Product Details
| Assembly Required | Yes |
| Number of Bays | 9 |
| Color | Gray |
| Material | Steel |
| Number of Compartments | 16 |
| Description | Double Sided |
| Manufacturers Part Number | HSR-303085-95 |
| Brand | Durham Mfg. |
Related Products
The Mahr MarSurf PS 10 (6910230) delivers laboratory-level performance in a portable, smartphone-like format. 4.3" TFT touch display with 280° rotation enables measurement in any orientation-horizontal, vertical, or overhead. 31 roughness parameters (DIN/ISO, JIS, ASME, MOTIF) with 350μm measuring range and 8nm profile resolution. Automatic cutoff selection ensures accurate results for all skill levels. Detachable drive unit with 2μm standard probe. Integrated roughness standard with Mahr calibration certificate. Over 1,200 measurements per charge. Includes carry case. Features: Easy ...
✓ Max weight capacity of 3,000 lbs. ✓ Three 10"W bays for inventory control & stability ✓ Safety chains securely retain contents The 3-bay Global Industrial™ Vertical Bar Rack supports long materials in an upright position for easy & quick accessibility. Made of strong and sturdy steel with a powder coat finish, it can hold up to 3000 lbs. of evenly-distributed weight across the three 10"W bays, making it ideal to keep materials like pipes, boards, trim & molding, conduit, and other long product separated and in an upright position. The bottom of the ...
BAR STOCK STORAGE RACKS Double Sided Add-On Rack Conveniently store bars, lumber, pipes and more on one storage system with these bar storage racks. These tree-like storage racks include 2 uprights and one set of bracing for strength and rigidity. Bar storage racks are made of durable steel with blue painted enamel finish. Varying length arms store different sized and length materials. Withstands capacities up to 2,000 lbs. per level; 500 lb. capacity per arm. Lumber storage racks have 10" height clearance between arms. Double Sided Rack allows access from both sides. Measures 84"W x 39"D ...
The double sided horizontal bar rack is ideal for use in maintenance departments, tool rooms, machine shops, and storage areas. Arms extend and act as dividers creating bays of storage. Arm levels can store material up to ten (10) feet long. Aligning two (2) units next to each other will allow for the storage of longer material. Bar rack has pre drilled lag down points that make installation quick and easy. Features: Two sided arms provide additional storage capacity Slightly bent up arms prevent material roll off Solid steel construction provides long lasting rugged use
Wire Spool Racks allow you to store different sized reels on the same rod. All models ship knocked-down and are easy to assemble. Available in four, two and single rods. Features: Prime cold rolled steal construction Includes polished steel rods(5/8" Dia.) Easy to store different sized spools on the same rod Punched side panels allow quick spool changes Keyhole slots are provided for wall mounting Easy to assemble using fasteners provided (Mobile Wire Spool Rack ships fully assembled) Durable gray powder coat finish