- 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel with Side Brakes
- Louvered Panels on Both Sides
- Low Deck 1-1/2" Lips Up
- 12-gauge, steel deck with reinforced channels underneath
- Deck is 9-1/8" above the floor
- Heavy duty handle makes transport easy
- 16 gauge louvered panels are welded to both sides
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® A-Frame Truck with Louvered Panel, 54-1/2"W x 30"D x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$905.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/2 in |
| Depth | 30 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 188.3 lbs |
| Max Load | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | A-Frame Truck |
| Color | Gray |
| Style | 2 Louvered |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AF-3048-LP-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |