Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186284

MPN #: ORM5458B

Century ORM5458B, 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM

Product Description
Century 5 5/8" Condenser Fan Motor - 208-230 Volts 1075 RPM

  • Centurys expanded line of 4-in-1 motors replace hundreds of the most popular 1/3, 1/4, 1/6 and 1/8 HP, 48-frame condenser fan motors currently installed with one simple connection.
  • No capacitors to switch or complicated wiring diagrams to follow.
  • Our 4-in-1 motors come in energy-efficient PSC designs, are rated
  • for 1/3-1/8 HP, 208-230 Volt, 825 and 1075 RPM, with totally enclosed
  • construction and are available in all angle sleeve bearing or rugged ball
  • bearing designs.
  • These 4-in-1 motors allow the service contractor to have the right motor
  • for the job for quicker service calls. That means more calls completed
  • per day
  • Multi-application condenser fans
  • Energy-efficient PSC design
  • Available in dependable quiet sleeve bearing or double sealed ball
  • bearings
  • Mounts by belly band, thru bolts, or Rheem mounting holes, with
  • screws supplied.
  • Lead length 36 inch leads
  • 60 degree C ambient
  • Class B insulation
  • Removable drain plugs each end
  • UL and CSA approved
  • 48Y Frame
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Totally Enclosed
  • Capacitor: POC7.5


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length3-7/8 in
Length Less Shaft4-1/8 in
Shaft Diameter0.5 in

Product Details

Bearing TypeBall
Horsepower1/3 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeTotally Enclosed
Mounting LocationBelly Band/Thru Bolt/Rheem Holes
Voltage208-230 V
Phase1
Full Load Amps2 A
Manufacturers Part NumberORM5458B
Compatible Part/Model NumberEmerson 5458, K55HXTDD-8385
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA