Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186779

MPN #: 595

Century 595, 5" Split Capacitor Motor - 1075 RPM 277 Volts

Product Description
Century 5" Split Capacitor Motor - 1075 RPM 277 Volts

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-3/4 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/8 HP
Number of Speeds3
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage277 V
Phase1
Full Load Amps0.83/0.59/0.49 A
Manufacturers Part Number595
Compatible Part/Model NumberTrane MOT-6317
Rated RPM1075
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA