Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186089

MPN #: C035

Century C035, Nesbitt Replacement Motor - 850 RPM 230 Volts 1/6HP

Product Description
Century Nesbitt Replacement Motor - 850 RPM 230 Volts 1/6HP

  • Direct replacement for ITT Nesbitt HVAC wall units found in schools, hotels, hospitals and ceiling units located in auditoriums and gymnasiums
  • Ball Bearing
  • Cushion base
  • Permanent Split Capacitor
  • 1.0 Service Factor
  • 40°C Ambient
  • 60 HZ
  • 8 Pole


PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter0.75

Product Details

Bearing TypeBall
Insulation ClassA
Horsepower1/6 HP
Number of Speeds1
Frame56Z
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCWLE °
Motor RPM 60 Hertz800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationResilient
Voltage230 V
Phase1
Full Load Amps1.6 A
Manufacturers Part NumberC035
Rated RPM800
RPM Range0-1000 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA