FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5"
Write a Review
|
Questions & Answers (0)
Product Description
The A Series carbon steel self-closing double bar safety gate offers excellent top rail and mid-rail protection.
Easy to Install - no cutting, welding or drilling. Installs in minutes using simple hand tools.
Stainless Steel Spring - our custom-made stainless steel spring automatically closes the gate after each passage.
Positive Stop - our unique stop mechanism provides positive stop without handrail post contact.
Variety of FabEnCoat™ Finishes - available in galvanized or safety yellow powder coated.
Assembly - Minimal: Clamp-on Installation - Mounts RH or LH 12" vertical coverage fits 25-27.5".
Easy to Install - no cutting, welding or drilling. Installs in minutes using simple hand tools.
Stainless Steel Spring - our custom-made stainless steel spring automatically closes the gate after each passage.
Positive Stop - our unique stop mechanism provides positive stop without handrail post contact.
Variety of FabEnCoat™ Finishes - available in galvanized or safety yellow powder coated.
Assembly - Minimal: Clamp-on Installation - Mounts RH or LH 12" vertical coverage fits 25-27.5".
PRICE
$609.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Height | 12 in |
| Fits Opening Width | 25 - 27-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Clamp-On |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Description | A Series Self-Closing Safety Gate |
| Color | Silver |
| Manufacturers Part Number | A71-24 |
| Mounting Style | Clamp On |
| Brand | FabEnCo |