Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708360YL

Global Industrial™ Universal Spring-Loaded Safety Swing Gate, 22” - 40” W Opening, Yellow

Product Description
✓ Self-closing gate improves safety & security
✓ Sturdy steel tubing with high-visibility yellow finish
✓ Fits openings from 22 – 40" & adjusts without tools

Ideal for warehouses, stock houses, indoor docking stations, and other facilities, the Global Industrial™ Universal Spring-Loaded Safety Swing Gate is a quick and easy way to add an extra layer of safety & security to limit access to equipment or areas. The gate is spring-loaded to automatically swing closed when released and can be mounting directly onto a wall or on square or round posts up to 2-3/8". The solid steel tubing is rigid and durable to ensure years of reliable service in harsh working conditions with a high-visibility yellow powder coat finish that is resistant to scratches & corrosion. The adjustable-width gate accommodates various sized openings for application and location versatility. Limited 1-Year Warranty. Patented

.
  • Designed for left or right side mounting
  • Padded striker plate reduces noise & swing impact
  • Width adjusts quickly without tools for faster & precise installation
  • Meets OSHA 1910.23a, 1910.21 Subpart D with clapper installed
  • 2-3/8" maximum mounting post diameter
  • Square & rounded U-bolts for many mounting options
  • Includes hardware & fasteners
  • PRICE
    $245.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    245.95
    Buy 4 units
    229.95Save $16.00 (7%)
    Buy 5+ units
    225.95Save $20.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22 - 40 in
    Height20 in
    Weight26.4 lbs
    Tube DiameterMax: 2-3/8 Post Diameter in
    Fits Opening Width22 - 40

    Product Details

    TypeSelf-Closing Safety Gate
    ColorYellow
    Mounting LocationPost
    Includes(2) Round U-Bolts & (2) Square U-Bolts
    Closure TypeSpring
    MaterialSteel
    DescriptionUniversal Swing Gate
    Package Quantity1
    Manufacturers Part Number708360YL
    Mounting StyleBolt On
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsOSHA 1910.23a, 1910.21 Subpart D