Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FabEnCo

Model # :WBB1516185

MPN #: A71-27

FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5"

Product Description
The A Series carbon steel self-closing double bar safety gate offers excellent top rail and mid-rail protection.
Easy to Install - no cutting, welding or drilling. Installs in minutes using simple hand tools.
Stainless Steel Spring - our custom-made stainless steel spring automatically closes the gate after each passage.
Positive Stop - our unique stop mechanism provides positive stop without handrail post contact.
Variety of FabEnCoat™ Finishes - available in galvanized or safety yellow powder coated.
Assembly - Minimal: Clamp-on Installation - Mounts RH or LH 12" vertical coverage fits 28-30.5".

PRICE
$605.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
605.00
Buy 4 units - 10 units
575.00Save $30.00 (5%)
Buy 11+ units
559.00Save $46.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Height12 in
Fits Opening Width28 - 30-1/2 in

Product Details

Assembly RequiredYes
TypeClamp-On
MaterialCarbon Steel
Package Quantity1
DescriptionA Series Self-Closing Safety Gate
ColorSilver
Manufacturers Part NumberA71-27
Mounting StyleClamp On
BrandFabEnCo