Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456508

MPN #: A1200NECT

Hoffman A1200NECT, Ct Cabinet/1200A W Lugs, Galvanized/Gray

Product Description
Hoffman A1200NECT, Ct Cabinet/1200A W Lugs, Galvanized/Gray

Used in indoor or outdoor applications, these cabinets provide an assembly solution for three-phase service from 400-1200 amp line load terminations for each phase and neutral. Hardware to mount a bar-style current transformer is included.

Features:
  • Enclosure body and cover constructed of galvanized steel
PRICE
$3,259.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C48.00 x 48.00 x 12.00 in

Product Details

Type3R
MaterialGalvanized
Description3-Phase 400-1200 Amp with Mechanical Lugs
ColorGray
Manufacturers Part NumberA1200NECT
BrandHoffman