- Drop Forged Steel
- Ideal for holding down all types of work on every type of machine
- Proper strength and stiffness to handle all types of clamping jobs
Model # :WBB894443
MPN #: 6730012
Imported "U" Clamp 12" OAL
Write a Review
|
Questions & Answers (0)
Product Description
"U" Clamps
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3-1/4 in |
| Slot Width | 1-1/16 in |
| Thickness | 1-3/8" |
Product Details
| Type | "U" Clamp |