Features:
- 16 gauge galvanized steel
Weights & Dimensions
| Overall L x W | 14.00 x 12.81 in |
| Mounting G | 13 in |
| Panel Size (D x E) | 10.25 x 10.25 in |
| A x B x C | 12 x 12 x 6 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Small Hinge-Cover |
| Color | Gray |
| Knockout Pattern | C-D-E-F-G |
| Manufacturers Part Number | A12R126HCR |
| Perforated Panel | A12N12PP |
| Brand | Hoffman |