Use this enclosure as a wiring, junction or pull box for outside horizontal mounting applications such as rooftops or pads. Vertical structure for mounting is not required.
Features:
- 16 or 12 gauge galvanized steel
Weights & Dimensions
| Dimension W | 12.38 in |
| Dimension L | 13.83 in |
| G Dimension | 5.5 in |
| A x B x C | 12 x 12 x 6 in |
| Dimension H | 9.5 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Horizontal-Mount |
| Color | Gray |
| Manufacturers Part Number | A12R126HM |
| Brand | Hoffman |