Features:
- 16 or 14 gauge galvanized steel
Weights & Dimensions
| Length | 26 in |
| Mounting G x H | 25.00 x 13.00 in |
| Panel Size (D x E) | 21.00 x 17.00 in |
| A x B x C | 24 x 20 x 8 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Medium Hinge-Cover |
| Color | Gray |
| Manufacturers Part Number | A24R208HCR |
| Perforated Panel | A24P20PP |
| Brand | Hoffman |