Hoffman A14128PHC, POLYPRO™ Encl, 14.02x12.01x8.35in
Write a Review
|
Questions & Answers (0)
Product Description
Solid 16 gauge steel covers are secured to the front opening of a PROLINE™ Sloped Front with semi-flush cover screws along the top and bottom cover edges. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish. Optional tamper-resistant cover screws are available.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting G x H | 15-1/4 x 10-9/16 |
| Panel Size (D x E) | 12-3/4 x 10-7/8 in |
| A x B x C | 14 x 12 x 8-3/8 in |
Product Details
| Type | 4X |
| Material | Polyester |
| Description | Enclosure |
| Manufacturers Part Number | A14128PHC |
| Cover Type | Solid |
| Steel Panel | A14P12 |
| Aluminum Panel | A14P12AL |
| Brand | Hoffman |