Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1608763

MPN #: A1086CHQRFG

Hoffman A1086CHQRFG Solid Cover/QR, 10.00x8.00x6.00in, Type 4X Encl, Fiberglass

Product Description
Hoffman A1086CHQRFG Solid Cover/QR, 10.00x8.00x6.00in, Type 4X Encl, Fiberglass

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Features:
  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
  • Padlock provisions included in each latch
PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall L x W10.50 x 8.50 in
Mounting G x H10.94 x 6.00 in
Panel Size (D x E)8.75 x 6.88 in
A x B x C10.00 x 8.00 x 6.00 in

Product Details

Type4X Quick Release
MaterialType 4X Encl, Fiberglass
DescriptionContinuous Hinge
Manufacturers Part NumberA1086CHQRFG
Steel PanelA10P8
Aluminum PanelA10P8AL
BrandHoffman