These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Features:
- 16 or 14 gauge galvanized steel
Weights & Dimensions
| Length | 26 in |
| Mounting G x H | 25.00 x 13.00 in |
| Panel Size (D x E) | 21.00 x 21.00 in |
| A x B x C | 24 x 24 x 8 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Medium Hinge-Cover |
| Color | Gray |
| Manufacturers Part Number | A24R248HCR |
| Perforated Panel | A24P24PP |
| Brand | Hoffman |