Features:
- 16 or 14 gauge galvanized steel
- 16 gauge cover fastened securely with draw pull catch
Weights & Dimensions
| Body Gauge | 16 ga |
| Overall L x W | 18.31 x 17.25 in |
| Mounting G | 17.31 in |
| Panel Size (D x E) | 13.00 x 13.00 in |
| A x B x C | 16 x 16 x 6 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Hinge-Cover Lift-Off |
| Color | Gray |
| Manufacturers Part Number | A16R166HCLO |
| Panel | A16P16 |
| Brand | Hoffman |