These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Features:
- 16 or 14 gauge galvanized steel
Weights & Dimensions
| Length | 22 in |
| Mounting G x H | 21.00 x 13.00 in |
| Panel Size (D x E) | 17.00 x 17.00 in |
| A x B x C | 20 x 20 x 8 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | Medium Hinge-Cover |
| Color | Gray |
| Manufacturers Part Number | A20R208HCR |
| Perforated Panel | A20P20PP |
| Brand | Hoffman |