MSA®Xtripa®A2108-18 Stabilizer, Metal
Write a Review
|
Questions & Answers (0)
Product Description
MSA® Xtripa® A2108-18 Stabilizer, Metal
MSA XTIRPA confined space entry systems allow for vertical or horizontal entry into many common confined space applications such tanks, vessels, transformers, sewers & manholes. These systems are lightweight, portable and easy to setup allowing for users to save time throughout the workday.
MSA XTIRPA confined space entry systems allow for vertical or horizontal entry into many common confined space applications such tanks, vessels, transformers, sewers & manholes. These systems are lightweight, portable and easy to setup allowing for users to save time throughout the workday.
PRICE
$659.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2/5/1964 ft |
| Height | 12 in |
| Weight Capacity | 400 lbs |
| Weight | 8 lbs |
Product Details
| Type | Stabilizer |
| Package Quantity | 1 |
| Description | Stabilizer |
| Color | Yellow |
| Manufacturers Part Number | A2108-18 |
| For Use With | Confined Space |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | AS/NZS 5532 and CE EN735 cl B |