Allegro 9401-26A Magnet Lid Lifter, 900 lbs Flat Items, 450 lbs Round Items
Write a Review
|
Questions & Answers (0)
Product Description
Lift heavy manhole lids alone, for quick and safe removal and replacement of manhole covers with this Magnetic Lid Lifter Aluminum Dolly. Collapsible for easy storage and transport. Can access uneven textured surface found on manhole covers with dual position lifting points to provide the power to break loose the most stubborn covers. Eliminates the use of pry bars. For safety purposes, the magnet must be in contact with manhole cover to be engaged. Moves manhole covers up to 36" in diameter.
PRICE
$2,639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 44 in |
| Height | 72 in |
| Weight Capacity | 900 lbs |
| Weight | 56 lbs |
| Collapsed Length | 36 in |
| Collapsed Height | 11-5/8 in |
Product Details
| Type | Lid Lifter |
| For Use With | Manhole Lids |
| Includes | (1) Aluminum Dolly (1) Magnet |
| Material | Aluminum |
| Description | Magnet Lid Lifter |
| Manufacturers Part Number | 9401-26A |
| Brand | Allegro Industries |