Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304413

MPN #: 9401-12

Allegro 9401-12 Manhole Shield, Fits 28", 30", 32" Diameter Manholes, High Impact Polymer

Product Description
Constructed of rugged, lightweight Polyethylene with bright yellow material that resists fading. Will fit 28", 30" and 32" diameter manholes with an inflatable seal that ensures a watertight seal. Designed with 4-outrigger support gussets that stabilize the shield and is 12" tall to keep water and mud out of manhole as you work.

PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthFrom 28 - 32
Height12 in
Weight11 lbs
Diameter32 in

Product Details

TypeManhole Shield
ColorYellow
For Use WithGuard Rail And Shield Retainers
Includes(1) Shield
MaterialPolyethylene
Descriptionhigh Impact Polymer Shield Fits 28", 30", 32" Diameter Manholes
Manufacturers Part Number9401-12
Fits28", 30", 32" Manhole Covers
BrandAllegro Industries