- Handy lightweight sealless combination tool to strap flat packages (i.e.. Pallets, bales, crates, cases and various other packages)
- Permits a very easy and efficient operation and outperforms other strapping tools by its ruggedness and its high reliability
- The sealless joint reduces the overall strapping costs by approximately 10% through the elimination of the seals
- Thanks to its weight of 8.6 lbs, it is very suitable for horizontal applications
- The consistency of the sealing efficiency of the sealless joint is very high and as a general rule it is higher than joints using a separate seal
Fromm Sealless Combination Tool w/ 1/2" Pre Set Width, 13"L x 4-13/16"W x 5-1/8"H, Black & Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,475.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4-13/16 in |
| Height | 5-1/8 in |
| Weight | 9 lbs |
| Min Material Thickness | 0.023 |
| Max Material Thickness | 0.020 |
| Strap Width | 1/2 in |
Product Details
| Type | Sealless Combination Tool |
| Color | Black |
| Seal Strength | Approximately 80% |
| Series | A335 |
| For Use With | Steel |
| Includes | Tool |
| Manufacturers Part Number | A335/12.7 13.2770 |
| Duty | Regular Duty |
| Brand | Fromm |