- Replaces the need for individual poly tensioner, poly sealer/crimper, and cutter
- Innovative combination tool that tensions, seals and cuts the strap in one operation
- Ideal for applications where speed and consistency are important
- Can be used on vertical and horizontal surfaces
- Unique sealing mechanism provides superior joint strength
- Works with standard open serrated seals
- Back-up for PET battery strapping tools
Teknika Heavy Duty Manual Combination Polyester Strapping Tool for 5/8" Strap Width, Black & Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4-1/2 in |
| Height | 8 in |
| Weight | 8 lbs |
| Max Material Thickness | 0.040 |
| Strap Width | 5/8 in |
Product Details
| Type | Combination Strapping Tool |
| Color | Black |
| Joint Type | Seal |
| For Use With | Polyester |
| Tool Type | Sealer, Tensioner, Crimper |
| Style | Manual |
| Includes | Schematics, Operation Manual, Adjustment Manual |
| Manufacturers Part Number | MUL-350 |
| Duty | Heavy Duty |
| Brand | Teknika |