- Pneumatic pusher type steel strapping tool
- Very high strap tension up to 8500 N / 1900 lbs
- After tensioning, the tool stops to tension, but no strap tension ever is lost (free wheeling system)
- For safety reasons, the strap tension can be released at any time by pressing the black safety push button
- The rugged tool permits a high strap tension and is particularly suitable for applications in the steel- and steel processing industries
- The tension speed is very high
- Very silent operation of the tool
- The light tool is ideal for non stationary applications
Fromm Pneumatic Push Type Tensioner Steel Strapping Tool For 1-1/4" Strap Width, Gray/Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,729.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Height | 6-3/16 in |
| Max Material Thickness | 0.05 |
| Strap Width | 1-1/4 |
Product Details
| Type | Pneumatic Strapping Tool |
| Color | Gray/Black/Yellow |
| Manufacturers Part Number | A452/19 13.4210 |
| Duty | Heavy |
| For Use With | Steel Strapping |
| Tool Type | Pusher |
| Brand | Fromm |