Hoffman A72P30F1, Panel, Full 60.00X26.00, Fits 72.06X30.06, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A72P30F1, Panel, Full 60.00X26.00, Fits 72.06X30.06, Steel/White
Panel, Full 60.00x26.00, fits 72.06x30.06, Steel/White.
Panel, Full 60.00x26.00, fits 72.06x30.06, Steel/White.
PRICE
$649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 60 x 26 x 1/8 |
| Panel Size | 60.00 x 26.00 in |
Product Details
| Type | 4 |
| Material | Steel |
| Description | Free-Stand & Type 4 Accessories-Full Panel |
| Color | White |
| Manufacturers Part Number | A72P30F1 |
| Fits Enclosure | 72.00 x 30.00 |
| Fits | 72.06x30.06 |
| Brand | Hoffman |