Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455654

MPN #: A48R3612HCR

Hoffman A48R3612HCR, Hinged Cover, Medium, Type 3R, 48.00X36.00X12.00, Galvanized/Paint

Product Description
Hoffman A48R3612HCR, Hinged Cover, Medium, Type 3R, 48.00X36.00X12.00, Galvanized/Paint

These enclosures have a size range of 16 x 12 x 6-in. to 48 x 36 x 16-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.

Features:
  • 16 or 14 gauge galvanized steel
PRICE
$1,549.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Mounting G x H49.00 x 27.00 in
Panel Size (D x E)45.00 x 33.00 in
A x B x C48 x 36 x 12 in

Product Details

Type3R
MaterialSteel
DescriptionMedium Hinge-Cover
ColorGray
Manufacturers Part NumberA48R3612HCR
PanelA48P36
BrandHoffman