Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455607

MPN #: A49P32N

Hoffman A49P32N, Panel, Lg, Type 1, 49.16X32.00, Fits 60.00X36/37, Steel/White

Product Description
Hoffman A49P32N, Panel, Lg, Type 1, 49.16X32.00, Fits 60.00X36/37, Steel/White

Panels for free-stand Type 1 large one-door standard and disconnect enclosures are 12 gauge steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.

PRICE
$489.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Size (D x E)49.16 x 32.00 in
A x B x C49-3/16 x 32 x 1/8

Product Details

Type1
MaterialSteel
DescriptionPanels
ColorWhite
Manufacturers Part NumberA49P32N
Fits60.00x36/37
ForFree-Stand Type 1 Large One-Door Enclosures
BrandHoffman