Hoffman PB2424PP, Panel, Pull Box, Perf, Fits 24X24, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman PB2424PP, Panel, Pull Box, Perf, Fits 24X24, Steel/Gray
Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.
PRICE
$87.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Gauge | 16 ga |
| Panel Size (D x E) | 22.40 x 23.50 in |
| A x B x C | 23 x 26-1/4 x 11/16 |
Product Details
| Type | 1 |
| Material | Steel |
| Description | Type 1 Pull Box PerForated Panel |
| Color | Gray |
| Manufacturers Part Number | PB2424PP |
| Fits | 24x24 |
| Brand | Hoffman |