Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3200422

MPN #: LBWDM0WHBC

Elkay® Liv® EZ Mechanical Built-in Filtered Water Dispenser, Non-Refrigerated, Aspen White

Product Description
Elkay's® Liv® EZ filtered water dispenser for homes redefines convenience with its user-friendly design and hassle-free installation. Liv EZ is a residential bottle filler that dispenses cleaner, safer water with the included PFAS filter, which is tested and certified to NSF/ANSI standards to reduce harmful "forever chemicals," known as PFOA/PFOS, as well as lead, microplastics and other contaminants. Although the dispenser is equipped with water filtration, it does not require an electric hookup, but only 3 AA batteries to operate, for added convenience. Its simple design and operation make installation a breeze, and its low-profile design keeps it tucked into the wall and out of the way. However, its stunning design is one you'll want to show off to guests. From enjoying a cleaner cup of coffee to feeding pets and houseplants quality water, the possibilities are endless with Elkay's® Liv® EZ water dispenser.

Features:
  • Convenient Hydration: High flow rate allows you to quickly dispense filtered water in seconds for refreshing hydration at home or on the go; ideal for busy families
  • Hydrate Anywhere: Access cleaner, filtered water in the mudroom, home gym, upstairs; great for remodels
  • Versatile Design: Sleek water dispenser is made of premium materials, such as chic, tempered glass and durable stainless steel that complement any décor
  • Easy To Install: With no electricity required and only one incoming water line needed, installation is cost efficient and easy to do yourself or with help from a plumber
  • Tested And Certified: Filter is tested and certified to NSF/ANSI 42, 53, 372 and 401 to reduce PFOA/PFOS, lead, microplastics, cysts, Class I particulate, and chlorine taste and odor
  • Performance Filtration: Get cleaner, safer water with a filter that lasts up to a year and reduces more contaminants longer than competing home water filters
  • Durable: Reinforced stainless steel and sturdy mechanical push button stand up to heavy use
  • Long-Life Batteries: Conveniently powered by 3 AA batteries that last over a year; no unsightly cords or electricity needed
  • Keep Water Filtered: LED light indicates when quick and easy filter changes are needed so that there's no lapse in filtration
  • Sustainable: Backlit LED Green Ticker™ counts the number of single-use, disposable plastic bottles saved by using reusable bottle and cups
  • Spacious Filling Area: A 12"-high alcove accommodates larger cups and reusable bottles for long-lasting hydration


PRICE
$1,555.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/4 in
Height20-1/2 in

Product Details

RefrigeratedNo
Bottle Filling ActivationPush Button
ColorWhite
Number of Stations1
Vandal Resistant BubblerNo
MaterialStainless Steel
Glass FillerNo
Manufacturers Part NumberLBWDM0WHBC
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes