The Werner Drop Through Anchor A710004-6 is a 5,000 pound capacity overhead anchorage connector. It is designed to drop through a 1.75-inch to 2-inch opening that is compliant with all applicable fall protection requirements. This anchorage connector features a 1/4-inch thick steel plate with a6 footcable attached to aswivel D-ring, and can be attached to concrete floors, steel girders and grates.
Werner® A710004-6 Drop Through Anchor, 4" Round 6'L Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 11 in |
| Weight Capacity | 310 lbs |
| Weight | 2 lbs |
| Size | One Size |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Ring Type | D-Ring |
| Color | Silver |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Steel |
| Description | Drop Through Anchor, 4" Round 6'L |
| Package Quantity | 1 |
| Manufacturers Part Number | A710004-6 |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |