The Werner T700000XR Confined Space Kit includes the T100108 8-foot Aluminum Tripod, the T410060 60-foot 3-Way Self-Retracting Lifeline with Rescue Capability (SRL-R), and T100008B Mounting Bracket that attaches the 60-foot 3-Way SRL-R to any leg of the tripod. The Tripod extends from 58 inches to 97 inches in height for installation over openings with a maximum diameter of 42 inches when fully extended and meets the requirements of ANSI Z359.18-2017 Type A. The 3-Way SRL-R is designed for a single user with a capacity up to 310 pounds total working weight and has an aluminum housing with a lifting ratio of 6.5:1. When tested to the requirements of the ANSI Z359.14-2021 standard for Class 1 for SRLs, the 3-Way SRL-R has an average arrest force of 1,350 pounds and a maximum arrest distance of 24 inches.
Werner® Confined Space Kit w/ Tripod & Bracket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 117-5/8 |
| Width | 39-5/8 in |
| Height | 96 |
| Weight Capacity | 310 lbs Person / 620 lbs Rescue |
| Weight | 72 lbs |
| Cable Diameter | 3/16" |
| Max Working Load | 310 lb For one person, 620 lb For Rescue |
Product Details
| Type | Complete System (SRL) |
| Color | Blue |
| For Use With | Tripod, Bracket |
| Style | Confined Space Kit |
| Cable Material | Galvanized Steel Cable |
| Material | Aluminum |
| Description | Confined Space Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | T700000XR |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.18-2017, OSHA Standards |