Hoffman ATEX74P55, Zonex™ Panel, Atex, 695X505Mm, Fits 740X550Mm, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman ATEX74P55, Zonex™ Panel, Atex, 695X505Mm, Fits 740X550Mm, Steel/White
Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all ZONEX enclosures.
Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all ZONEX enclosures.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Gauge | 27.33 x 19.85 ga |
| Panel Size (D x E) | 694 x 504 |
| A x B x C | 29-1/8 x 21-5/8 x 8-1/16 in |
Product Details
| Material | Steel |
| Description | Accessory Panels |
| Color | White |
| Manufacturers Part Number | ATEX74P55 |
| Fits | 740x550mm |
| Brand | Hoffman |