Honeywell Uvex™ A800 Safety Glasses, Clear Frame, Clear Lens, Anti-Fog, Hard Coat
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Uvex™ A800 Safety Glasses, Clear Frame, Clear Lens, Anti-Fog, Hard Coat, 1 Pair
Uvex A800 Series provides ultra- lightweight protection and added comfort at a great value. Available in 2 lens coatings: HC and Uvextra AF (on clear and gray lenses). Uvex A800 Series has a 9-base PC wraparound frame, flexible and padded temples, and a non-slip nose bridge.
Uvex A800 Series provides ultra- lightweight protection and added comfort at a great value. Available in 2 lens coatings: HC and Uvextra AF (on clear and gray lenses). Uvex A800 Series has a 9-base PC wraparound frame, flexible and padded temples, and a non-slip nose bridge.
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | One Size in |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | No |
| Manufacturers Part Number | A800 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Uvex By Honeywell |
| Type | Wraparound |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | Yes |
| Series | A800 |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | A800 Series Safety Eyewear, Clear Frame, Clear Lens |
| Frame Material | Plastic |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+ Compliant |