Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476193

MPN #: A99BB-500C

Johnson Controls Temperature Sensor A99BB-500C With PVC Cable 16-3/8'L

Product Description
The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Features:
  • Variety of lead lengths available to encompass most application requirements and simplify wiring sensors
  • An assortment of mounting hardware provides configurations for many applications
  • Exceptional accuracy of sensing element provides excellent performance in a wide variety of control applications
  • Stainless steel sensing bulb allows use in more applications than other types of bulbs without corrosion
  • Lead length may be extended up to 800 ft
  • Reference Resistance 1035 ohms at 77°F (25°C)
  • Accuracy 0.9°F (0.5°C) between 5 and 167°F (-15 and 75°C))
  • 22 AWG Lead wire gauge
PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/8 in
Height5 in
Lead Wire Length16-3/8 ft (5 m) ft

Product Details

Temperature Control Range-40 to 212 °F
TypeTemperature Sensor
ColorGray
Resistance1035
For Use WithSystem 350, System 450
Accuracy0.9 °F
Temperature Range-40 to 212 (-40 to 100) °C
Max Bulb Temperature257 (125)
MaterialStainless Steel
DescriptionTemperature Sensor With PVC Cable
Manufacturers Part NumberA99BB-500C
BrandJohnson Controls

Warranty

Warranty1 yr