PECO Remote Temperature Probe 68671, 60" Probe, Pipe Sensor Assembly
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-11/16 in |
| Height | 4-5/16 in |
Product Details
| Type | Remote Temperature Probe |
| Voltage | 24 V |
| Material | Copper |
| Package Quantity | 5 |
| Description | Remote Temperature Probe |
| Color | Black |
| Manufacturers Part Number | 68671 |
| For Use With | T8532-002 |
| Brand | Peco |
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
The A421 Series controls are single stage, line-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421ABC-02C features standard Type 1 (NEMA) IP20 high-impact plastic enclosure suitable for surface or DIN rail mounting and rated for either 120 or 240 VAC. Includes A99BB-200C PTC temperature sensor with a 2 in. standard probe and 6.6 ft. PVC cable. Features: Control Front Panel LCD Basic and ...
Honeywell Prestige 2-Wire IAQ Kit With Redlink™ and Wireless Outdoor Sensor YTHX9421R5101WW - 3H / 2C Conventional or 4H / 2C Heat Pump The Prestige® IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or ...
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
Johnson Controls Digital Temperature Controller A421AEC-02C, 120/240 VAC, SPDT, Nema 4X The A421 Series controls are single stage, line-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421AEC-02C features Type 4X (NEMA) IP66 watertight, corrosion-resistant enclosure suitable for surface mount and rated for either 120 or 240 VAC. Includes A99BB-200C PTC temperature sensor with a 2 in. standard ...