PECO Trane Compatible Zone Sensor SP155-065 With Temp Adjust, On-Cancel
Write a Review
|
Questions & Answers (0)
Product Description
Cross reference number: X13510735010, BAYSENS014C, SEN00496
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1 in |
| Height | 4-1/2 in |
Product Details
| Type | Zone Sensor |
| Voltage | 24 V |
| Description | Temp Adjust, Zone Sensor, On, Cancel |
| Color | White |
| Manufacturers Part Number | SP155-065 |
| For Use With | Building Automation System Compatible |
| Brand | Peco |
| Sensor Configuration | Temp Adjust, Zone Sensor, On, Cancel |
Warranty
| Warranty | 5 yr |