Shurtape PC610 48mm X 55m Industrial Grade Abatement Duct Tape Metallic Silver - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
High tack and superior shear for the abatement market and other rugged applications. Works in cold weather. Easy to tear and will not curl or twist.
PRICE
$468.00 Sold in packages of 24 / $19.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 yd |
| Width | 1-1/2 in |
| Tensile Force | 21 lbs |
| Adhesion | High oz-in |
| Thickness | 10 mil |
Product Details
| Type | Industrial |
| Color | Silver |
| Service Temperature Range | 25°F - 200°F |
| Package Quantity | 24 |
| Manufacturers Part Number | PC610 |
| Percent Elongation | 18 |
| Adhesive | Blended Rubber |
| Grade | Industrial Grade |
| Brand | Shurtape |